Shop All 3-Phase AC Motors
U.S. Motors
Motor, 1 HP, 48Y Frame, 115/230V AC Voltage, 3,450 Nameplate RPM
Mfr # EQC1102
Zoro # G7727742
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Type Rigid Base
- Motor Bearings Ball
- Motor Thermal Protection Auto
- Nameplate RPM 3,450
- HP 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EQC1102
- Zoro # G7727742
- UPC # 786382074036
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1/2 in |
Details
Item | Pump Motor |
Motor Mounting Type | Rigid Base |
Motor Bearings | Ball |
Motor Thermal Protection | Auto |
Nameplate RPM | 3,450 |
HP | 1 |
Motor Sub Application | Pool and Spa Motor |
Hz | 60 Hz |
Standards | CE, CSA Certified, ISO9001:2015 Certified, UL Listed |
Motor Service Factor | 1.65 |
Max. Ambient Temp. | 50 Degrees C |
No. of Speeds | 1 |
Frame | 48Y |
Ins. Class | B |
Voltage | 115/230V AC |
Motor Shaft Rotation | CCW |
Motor Enclosure Design | Open Dripproof |
Service Factor @ 50Hz | 1.65 |
Weight | 28 lb |
Max. SF Amps | 7.8/15.6 |
Phase | Single |
Motor Design | Capacitor-Start/Run |
Motor Application | Pool Pump |
Description
Pump Motor, Frame 48Y, Hz 60 Hz, HP 1, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 7.8/15.6, Motor Application Pool Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Enclosure Design Open Dripproof
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6E, EPDM Rubber (6)
- FESTO Standards-Based Cylinder DNC-50-25-PPV-A (DNC-50-25-PPV-A)
- CENTURY Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO (BL6416)
- PREVOST Industrial Coupler, 3/8" FNPT (IRC 061202)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U1P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2D)
- U.S. MOTORS Motor, 1Hp, 3Ph, 56H, 230/460V, 1800Rpm (T1P2AH)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U7P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2DC)
- WEG WEG - 10018ET3G405T-W22, 100 HP, 1800 RPM, TEFC, 404/5T FRAME, 460 VOLTS (10018ET3G405T-W22)
- U.S. Motors 3-Phase AC Motors