Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1 HP, 3450 rpm, 56,115/208-230V
Mfr # XS1CA1J
Zoro # G1929981
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ins. Class B
- Nameplate RPM 3,450
- Shaft Dia. 5/8 in
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Design Capacitor-Start
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # XS1CA1J
- Zoro # G1929981
- UPC # 786382071202
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 14 3/16 in |
Length Less Shaft | 12 5/16 in |
Manufacturers Warranty Length | 12 mo |
Description
Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 12.0/6.3-6.0 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 E,F,G, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 750 psi (M-4504-0162)
- EAGLE BELTING Twisted O-Ring, 3/16in., Clear, 14 in., PK50 (5050008)
- CONTINENTAL CONTITECH BX173 Cogged V-Belt, 176" Outside Length, 21/32" Top Width, 1 Ribs (BX173)
- WILLIAMS COMFORT PRODUCTS Vent Cap (9306)
- U.S. MOTORS US Motors 1973, Direct Drive Fan & Blower, 1/2 HP, 1-Phase, 1075 RPM Motor (1973)
- U.S. MOTORS Motor, 1/2 HP, 56,115/230V, ODP, 1725 rpm (D12CP2P)
- U.S. MOTORS Motor, 1/2, 1/3 HP, 1075 rpm, 115/208-230V (5862)
- U.S. MOTORS Motor (1861H)
- U.S. MOTORS GP Motor, 1/2 HP, 1725V RPM, 115/208-230 (T12C2JCR)
- U.S. MOTORS Motor (6795)
- NORDYNE 903774 Blower Motor 1/4 Hp 115V (903774)
- U.S. Motors Direct Drive Blower Motors