Shop All Water Well & Jet Pump Motors
U.S. Motors
Motor, 1 HP, 3,600 rpm, 56C, 115/208-230V
Mfr # EC09B
Zoro # G3313216
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Continuous
- Nominal Efficiency 80.6 %
- CC Number CC030A
- Motor Mounting Position All Angle
- Hz 60/50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EC09B
- Zoro # G3313216
- UPC # 786382053611
- Country of Origin Mexico
- Category Water Well & Jet Pump Motors
Dimensions
Length Less Shaft | 10 5/8 in |
Overall Length | 12 1/8 in |
Shaft Length | 2 in |
Body Dia. | 6.5 in |
Shaft Dia. | 5/8 in |
Description
Jet Pump Motor, Body Dia. 6.5 in, CC Number CC030A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Unfinished, Frame 56C, Hz 60/50, Full Load Amps 13.8/7.2-6.9, Full Load Amps @ 50Hz 13.8/7.2-6.9, HP 1, HP @ 50Hz 1, Ins. Class B, Length Less Shaft 10 5/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C123M-30x55 Metric Keyless Locking Assembly (C123M-30X55)
- D&D Timing Belt, 8M, 30 x 824mm PL, T103 (824-8M-30)
- ZORO SELECT Cage (TTR8215023G)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt, 3L Section, 3/8 in W Top, 44 in L Outside (3L440R)
- U.S. MOTORS Motor, 1/2 HP, 3,600 rpm, 56J, 208-230/460V (EE283)
- FLINT & WALLING Jet Pump System, Shallow Well, 1 HP (EK10S)
- WORLDWIDE ELECTRIC Worldwide Electric Jet Pump Motor NATJ34-36-56JB, GP, TEFC, REM-C, 3 PH, 56J, 208-230/460V, 3/4 HP (NATJ34-36-56JB)
- CENTURY Pump Motor, Capacitor-Start Design (K1070)
- DAYTON Motor, 1 HP, Jet Pump (5K659)
- BALDOR-RELIANCE Baldor-Reliance Pump Motor, , 3 Phase, 5 HP, 208-230/460 V, 1800 RPM, 60 HZ, ODP, 184JM (EJMM3218T-G)
- MARATHON MOTORS Motor, Cap St, 3 HP, 3450,115/230V, 56J, ODP (5KCR48TN2174T)
- U.S. Motors Water Well & Jet Pump Motors