Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1 HP, 1725 rpm, 143,208-230/460V
Mfr # XS1P2ACR
Zoro # G1940956
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Design 3-Phase
- Shaft Dia. 7/8 in
- Motor Thermal Protection T-Stat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # XS1P2ACR
- Zoro # G1940956
- UPC # 786382090081
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/8 in |
Overall Length | 15 5/16 in |
Manufacturers Warranty Length | 36 mo |
Length Less Shaft | 13 3/16 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.3-3.3/1.6 A, 143TC Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class B, Hazardous Location Class 1 C,D / 2 E,F,G, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Face, NEMA Design B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Variable Frequency Drive, 20 HP, 200-230V (FRN020F1S-2U)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- EATON Fan Kit, Frame 4, 5.4in.Dx2.2in.Hx6.5in.W (DXG-SPR-FR4FAN)
- BANDO 813 mm Outside Length, 17 mm Top Width, 1 Ribs (B29)
- U.S. MOTORS Motor, 1/2 HP, 1725 rpm, 56,115/230V (4114)
- U.S. MOTORS Motor, 1 HP, 56J Frame, Three Phase (EE516)
- U.S. MOTORS GP Motor, 3/4 HP, 1725V RPM, 115/230, 56H (D34CPA2PH)
- U.S. MOTORS Motor, 1 1/2 HP, 56J Frame, Single Phase (EU1502B)
- U.S. MOTORS GP Motor, 1/4 HP, 1725V RPM, 208-230/460 (T14S2A)
- U.S. MOTORS Motor, 2 HP, 145T Frame, Three Phase (D2P1D)
- U.S. MOTORS Motor (1917)
- U.S. Motors Direct Drive Blower Motors