Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1 HP, 1725, 56C, 208-230/460V
Mfr # WD1P2AC
Zoro # G1942006
original price:
$642.46
10% off
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- RPM Range 1,701-1,800
- Motor Design 3-Phase
- Motor Service Factor 1.2
- Motor Mounting Type Face
- Motor Mounting Position Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # WD1P2AC
- Zoro # G1942006
- UPC # 786382113728
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Bolt Circle Dia. | 5 7/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 12 1/4 in |
Length Less Shaft | 10 3/8 in |
Body Dia. | 6.5 in |
Shaft Dia. | 5/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.4-3.3/1.8 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Mounting Position Horizontal
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WJB BEARING Ball Angular Contact Double Row, Wb513058 (WB513058)
- SKF Radial Ball Bearing, Sealed, 20mm Bore Dia (6204 2RSNR JEM)
- SKF SKF 6203RS, Single Row Ball Bearings (6203RS)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252HS)
- U.S. MOTORS Motor, 2 HP, 56C Frame, Three Phase (EE612)
- U.S. MOTORS Motor, 1/2 HP, 56C Frame, Single Phase (EC03B)
- U.S. MOTORS Motor, 1/3 to 1/6 HP, 1075 rpm, 48Y, 208-230 (5462H)
- U.S. MOTORS Motor (3580)
- U.S. MOTORS Motor, 1/3 HP, 56J Frame, Single Phase (EU0334)
- U.S. MOTORS Motor, 1/4 HP, 48XY Frame, Single Phase (1004)
- U.S. MOTORS GP Motor, 1/4 HP, 1140V RPM, 115/208-230 (T14C3J)
- U.S. Motors 1-Phase Blower Motors