Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1 HP, 1725,143,208-230/460V
Mfr # WD1P2A14
Zoro # G1941218
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 143
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Voltage Compatibility 200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
- HP 1
- Overall Length 14 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD1P2A14
- Zoro # G1941218
- UPC # 786382096618
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Overall Length | 14 5/16 in |
Shaft Length | 2 1/4 in |
Shaft Dia. | 7/8 in |
Body Dia. | 6.5 in |
Length Less Shaft | 12 1/16 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.3-3.3/1.6 A, 143 Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection None, Ins. Class B, Duty Cycle Continuous, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 22.0 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JD99)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.90" OD (3V693)
- LOC-LINE Male NPT Valve, Gray, 1/2", PK10 (39852-G)
- PARKER Directional Valve, Lever, D03, Closed (D1VL001CN)
- U.S. MOTORS Motor, 1/4 HP, 1725 rpm, 48Z, 115/208-230V (3618)
- U.S. MOTORS Motor, 2 HP, 56YZ Frame, Single Phase (JS2002-2)
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm, 48Y, 115V (5470)
- U.S. MOTORS Motor, 1/2 HP, 1725/1425 rpm, 115/208-230V (PD6006)
- U.S. MOTORS Motor (3322)
- U.S. MOTORS Motor (6795)
- NORDYNE 903774 Blower Motor 1/4 Hp 115V (903774)
- U.S. Motors Direct Drive Blower Motors