Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1 HP, 1140, 56C, 208-230/460V
Mfr # WD1S3AC
Zoro # G1942520
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 56C
- No. of Speeds 1
- Voltage 208-230/460V AC
- Hz 60 Hz
- HP 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD1S3AC
- Zoro # G1942520
- UPC # 786382103873
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Description
Washdown Motor, Single Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.8-3.8/1.8 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, NEMA Design None, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Finish White Epoxy Paint
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Aluminum (30E619)
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-872)
- ILC Replacement for DUBOIS W8911A MOTOR (W8911A MOTOR)
- DIXON Ball Seat Hose Barb, 3/8-18 x 3/8 in Nominal, Female NPSM x Hose Barb, Brass, Domestic (2780606C)
- U.S. MOTORS Motor, 1/4 HP, 48 Frame, 115V AC (D14B2N49)
- U.S. MOTORS Motor, 1/4 HP, 48,115/230V, ODP, 1725 rpm (D14CP2P4)
- U.S. MOTORS Motor, 1/2 HP, 56,115/230V, ODP, 1725 rpm (D12CP2P)
- U.S. MOTORS Motor, 1 HP, 1725 rpm, 56,115/230V (3187C)
- U.S. MOTORS Motor, 3/4 HP, 56J Frame, Single Phase (JJ0752-2V)
- U.S. MOTORS GP Motor, 1/3 HP, 1725V RPM, 208-230/460 (T13S2A)
- U.S. MOTORS GP Motor, 1/2 HP, 1725V RPM, 115, 56 (1366)
- U.S. Motors 1-Phase Blower Motors