Shop All Close-Coupled Pump Motors
U.S. Motors
Motor, 1 HP, 1,800 rpm, 143JM, 208-230/460V
Mfr # UJ1P2DM
Zoro # G1938160
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 1
- RPM Range 1,701-1,800
- Nameplate RPM 1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # UJ1P2DM
- Zoro # G1938160
- UPC # 786382113827
- Country of Origin Mexico
- Category Close-Coupled Pump Motors
Dimensions
Shaft Length | 4 1/4 in |
Overall Length | 15 1/4 in |
Length Less Shaft | 11 in |
Shaft Dia. | 7/8 in |
Description
Close-Coupled Pump Motor, CC Number CC030A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Unfinished, Frame 143JM, Hz 60/50, Full Load Amps 3.1-3.0/1.50, Full Load Amps @ 50Hz 3.1-3.0/1.50, HP 1, HP @ 50Hz 1, Ins. Class F, Inverter Rated Yes, Length Less Shaft 11 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QS-3/8-6 (QS-3/8-6)
- LINCOLN Needle Nozzle, 4 In (G901)
- MAIN FILTER Hydraulic Filter, replaces PARKER 941584, Suction, 120 micron, Inside-Out (MF0065955)
- LUBRIPLATE No. 630-Aa, 4/6 Lb Tubs, White Lithium Nlgi No. 1 General Purpose Grease (L0067-005)
- U.S. MOTORS Motor, 3 HP, 3,600 rpm, 182JM, 115/230V (DJ3C1P18M)
- BALDOR-RELIANCE Motor, 7.5HP, 3450rpm, 3PH, 60Hz, 184JM, TEFC (EJMM3616T)
- WEG Close-Coupled Pump Motor, 3 HP, 15-11/16"L (00336ET3E145JM-W22)
- MARATHON MOTORS Close-Coupled Pump Motor2 HP, 1750 rpm (182TCDW7074)
- MARATHON MOTORS Close-Coupled Pump Motor, 3 HP, 1760 rpm (182TTDW16067)
- MARATHON MOTORS Close-Coupled Pump Motor5 HP, 3500 rpm (184TBDW17007)
- WEG Pump Motor, 5 HP, 208-230/460V (00518OT3E184JM-S)
- U.S. Motors Pump Motors