Shop All Close-Coupled Pump Motors
U.S. Motors
Motor, 1 HP, 1,800 rpm, 143JM, 200V
Mfr # DJ1P2HM
Zoro # G1943815
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 1
- RPM Range 1,701-1,800
- Nameplate RPM 1,800
- Voltage 200V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DJ1P2HM
- Zoro # G1943815
- UPC # 786382092276
- Country of Origin Mexico
- Category Close-Coupled Pump Motors
Dimensions
Length Less Shaft | 10 1/2 in |
Overall Length | 14 3/4 in |
Shaft Dia. | 7/8 in |
Shaft Length | 4 1/4 in |
Description
Close-Coupled Pump Motor, CC Number CC030A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Unfinished, Frame 143JM, Hz 60 Hz, Full Load Amps 3.6, HP 1, Ins. Class F, Inverter Rated Yes, Length Less Shaft 10 1/2 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, RH, 3/4-16 (CFR12)
- FOSTER Socket, Strght Thru, Snap-Tite, Brass, 1/4" (FHS2B)
- DDS Shaft Seal, 25 x 52 x 8 mm., TC, Nitrile Rubber (25528TC)
- DAYTON Adjustable Slide Rails, NEMA 180/210, PR (6YTP7)
- U.S. MOTORS Motor, 3 HP, 3,600 rpm, 182JM, 115/230V (DJ3C1P18M)
- MARATHON MOTORS Close-Coupled Pump Motor, 230/460V, 10 HP (215TTFBD6006)
- WEG Close-Coupled Pump Motor, 25 HP, 26-1/4" L (02536ET3E256JM-W22)
- MARATHON MOTORS Carbonator Pump Motor, 1/3 HP, 48Y (5KH32GNB811X)
- BALDOR-RELIANCE Motor, 7.5HP, 3450rpm, 3PH, 60Hz, 184JM, OPSB (EJMM3219T)
- WEG Pump Mtr, 3ph, 10hp, 1765,208-230/460,215JM (01018ET3E215JM-W22)
- BALDOR-RELIANCE Motor, 15HP, 3500rpm, 3PH, 60Hz, 215JM, TEFC (EJMM3713T)
- U.S. Motors Pump Motors