Shop All Evaporative Cooler Motors
U.S. Motors
Motor, 1, 1/3HP, 1725/1140RPM, 115V, 60HZ
Mfr # 2574
Zoro # G0913365
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- RPM Range 1,701-1,800
- No. of Speeds 2
- Phase Single
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 2574
- Zoro # G0913365
- UPC # 786382002435
- Country of Origin Mexico
- Category Evaporative Cooler Motors
Dimensions
Overall Length | 11 13/16 in |
Shaft Dia. | 5/8 in |
Body Dia. | 6 5/16 in |
Details
HP | 1 |
RPM Range | 1,701-1,800 |
No. of Speeds | 2 |
Phase | Single |
Voltage | 115V AC |
Motor Shaft Rotation | CCW |
Motor Design | Single-Phase |
Nameplate RPM | 1,725 |
Frame | 56 |
Item | Evaporative Cooler Motor |
Full Load Amps | 12.4/6.1 A |
Ins. Class | B |
Hz | 60 Hz |
Max. Ambient Temp. | 40 Degrees C |
Ambient Temperature | 40 Degrees C |
Motor Mounting Type | Resilient Base |
Motor Service Factor | 1 |
Motor Enclosure Design | Open Dripproof |
Motor Thermal Protection | Auto |
Motor Application | Cooling Tower |
Motor Bearings | Ball |
Description
Evaporative Cooler Motor, Motor Design Single-Phase, Motor Enclosure Design Open Dripproof, HP 1, Nameplate RPM 1,725, 56 Frame, Voltage 115V AC, 60 Hz Hz, Single Phase, 12.4/6.1 A Full Load Amps, Motor Mounting Type Resilient Base, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball, Ambient Temperature 40 Degrees C, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Overall Length 11 13/16 in, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX126 Cogged V-Belt, 129" Outside Length, 21/32" Top Width, 1 Ribs (3GXC7)
- PARKER Hydraulic Hose Cap, Steel, 6000 psi (12FNMLS)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCF207-106D1)
- DAYTON Run Capacitor, 7.5 MFD, 440V, Oval (2MDY7)
- U.S. MOTORS Evaporative Cooler Motor, 3/4 HP (6769)
- WEG Evaporative Cooler Motor, 115V, Ball, Auto (.7582OS1AEC56)
- CENTURY Evaporative Cooler Motor, 230V, Sleeve (SV2104HV2)
- CENTURY Evaporative Cooler Motor, CCWLE, 115V, Ball (SVB2034V1)
- HESSAIRE Oscillation Motor for MC92V Mobile Cooler (6091057)
- PORTACOOL Motor, 10" L x 7" W x 7" H Size (PARMTRH3600A)
- CENTURY Evaporative Cooler Motor, Ball, CCWLE, 115V (SVB2054V1)
- U.S. Motors Evaporative Cooler Motors