Shop All Above Ground Pool and Spa Motors
U.S. Motors
Motor, 1-1/2HP, 3450RPM, 208-230/115VC56J
Mfr # ASB796
Zoro # G0918292
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 2 1/4
- Nameplate RPM 3,450
- Frame 56J
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # ASB796
- Zoro # G0918292
- UPC # 786382110635
- Country of Origin Mexico
- Category Above Ground Pool and Spa Motors
Dimensions
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 14 1/16 in |
Length Less Shaft | 12 in |
Bolt Circle Dia. | 5 7/8 in |
Description
Pump Motor, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 9.7-9.0/18.0, HP 2 1/4, Ins. Class B, Length Less Shaft 12 in, Max. Ambient Temp. 50 Degrees C, Motor Application Remove, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Open Dripproof
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.