Shop All Capacitor-Start & Capacitor-Run AC Motors
U.S. Motors
Motor, 1-1/2HP, 3450RPM, 115/208-230V, 56C
Mfr # T32CA1JCR
Zoro # G2198272
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1 1/2
- RPM Range 3,001-3,600
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # T32CA1JCR
- Zoro # G2198272
- UPC # 786382069544
- Country of Origin Mexico
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 10 15/16 in |
Shaft Length | 1 15/16 in |
Overall Length | 12 7/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 14.6/8.1-7.4 A, 56C Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Face
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Assy., 4T-30208 (30208)
- GAST Pump, Vacuum, 1 HP (2067-V103)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/4-12 In, St (TCL-20-12-F)
- OPTIBELT V-Belt; 4L Series; V-Belt Style; 1 Band (4L210)
- U.S. MOTORS Motor, 1/3HP, 1725RPM, 115/208-230V, 56, TEFC (T13C2J)
- DAYTON MTR, CS/CR, ODP, 3/4 HP, 1725, 56, EFF 81.8 (30PT69)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 56C, EFF 72.4 (30PT43)
- DAYTON MTR, CS/CR, ODP, 1/4 HP, 1725, 56C, EFF 68.5 (30PT38)
- DAYTON MTR, CS/CR, ODP, 1/2 HP, 1725, 56C, EFF 76.2 (30PT40)
- MARATHON MOTORS GP Motor, Cap-Start/Cap-Run, 1/2 HP (145B17DRR40002A1)
- MARATHON MOTORS GP Mtr, CSCR, TEFC, 3/4 HP, 1140 rpm, 56 (5KCR48WN6066)
- U.S. Motors Capacitor-Start & Capacitor-Run AC Motors