Shop All C-Frame Motors
U.S. Motors
Motor, 1-1/2HP, 3450RPM, 115/208-230V, 143TC
Mfr # T32C1J14CR
Zoro # G0918344
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-230V AC
- Shaft Dia. 7/8 in
- HP 1 1/2
- Nameplate RPM 3,450
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # T32C1J14CR
- Zoro # G0918344
- UPC # 786382069117
- Country of Origin Mexico
- Category C-Frame Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 15/16 in |
Shaft Length | 2 in |
Overall Length | 13 15/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 14.6/8.1-7.4 A, 143TC Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Face
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48 (5K601)
- THRIVE 100 Spindle Oil 55 Gal Drum (455270)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER C25, Pressure Line, 25 micron (ZX-C25)
- POWERDRIVE Gearbelt Pulley, H, 18 Grooves (18HH100)
- FASCO Fasco C-Frame Motor, 1/100 HP, 3000 RPM, 240V, OAO, C-Frame (K683)
- ACME MIAMI C-Frame Motor Kit, Shaded Pole, 7/8 In. L (7472)
- DAYTON C-Frame Motor, Shaded Pole, Sleeve, 1 In. L (4M068E)
- DAYTON C-Frame Motor, Shaded Pole, Ball, 2 In. L (4M078E)
- FASCO Fasco C-Frame Motor, 1/100 HP, 3000 RPM, 120V, OAO, 60 Hertz (K113)
- DAYTON C-Frame Motor, Shaded Pole, 1-3/8 In. L (4M987)
- FASCO Fasco C-Frame Motor, 1/333 HP, 3000 RPM, 120V, OAO (K120)
- U.S. Motors HVAC Motors