Shop All C-Frame Motors
U.S. Motors
Motor, 1-1/2HP, 3450,2850RPM, 60, 50HZ, ODP
Mfr # EE607
Zoro # G0918119
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-230/460V AC
- Shaft Dia. 5/8 in
- HP 1 1/2
- Nameplate RPM 3,450/2,850
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EE607
- Zoro # G0918119
- UPC # 786382050818
- Country of Origin Mexico
- Category C-Frame Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 9 13/16 in |
Bolt Circle Dia. | 5 7/8 in |
Height | 6 7/8 in |
Body Dia. | 6.5 in |
Description
Motor, Bearing Protection Double Shields, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 5.0-5.0/2.5, Full Load Amps @ 50Hz 5.0-5.0/2.5, Height 6 7/8 in, HP 1 1/2, HP @ 50Hz 1 1/2, Ins. Class B, Length Less Shaft 9 13/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 6.0-5.8/2.9, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Straight, 1/8 in.x1/4 in., TubexTube (KQ2H01-07A)
- WESTWARD Grease Gun Hose, 6000 psi (30RZ30)
- SOUNDTUBE Beam Clamp, 316 SS Material (AC-BC1)
- GATES Hydraulic Adapter-Sae To Sae, G60289-0606 (G60289-0606)
- DAYTON C-Frame Motor, Shaded Pole, 1 In. L, Sleeve (4M070E)
- FASCO Fasco C-Frame Motor, 1/100 HP, 3000 RPM, 240V, OAO, C-Frame (K683)
- DAYTON C-Frame Motor, 1 In. L, Shaft End, Auto (4M074E)
- DAYTON C-Frame Motor Kit, Ball, 1-3/8 In. L, Ball (3HEH1)
- DAYTON 120V C-Frame Motor (4M212E)
- DAYTON C-Frame Motor, Shaded Pole, 3/4, 2 In. L (5M066E)
- DAYTON C-Frame Motor, Shaded Pole, 2 In. L, Ball (4M079E)
- U.S. Motors C-Frame Motors