Shop All Belt Drive Motors
U.S. Motors
Motor, 1-1/2HP, 3450,2850RPM, 115/208-230V
Mfr # 299
Zoro # G0918353
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Open Air-Over
- HP 1 1/2
- No. of Speeds 1
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 299
- Zoro # G0918353
- UPC # 786382075644
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Body Dia. | 6 9/16 in |
Length Less Shaft | 11 7/16 in |
Description
Direct Drive Blower Motor, Capacitor-Start Motor Design, Open Air-Over Motor Enclosure Design, 1 1/2 HP, 3,450 Nameplate RPM, Voltage 115/208-230V AC, 17.2/9.0 A Full Load Amps, 60/50 Hz Hz, Single Phase, 56 Frame, Motor Service Factor 18.7, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Bearings Opposite End/Shaft End, Motor Thermal Protection Auto, Motor Shaft Rotation CW, Length Less Shaft 11 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA GROUP ELECTRONICS Vfd VFD075C43A (VFD075C43A)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-752-12FO)
- GATES MegaCrimp Couplings (8G-8FFORX45S)
- A.O. SMITH Genteq OEM Replacement Motor, 1/3 HP, 1075 RPM, 208-230V, OAO (3S009)
- U.S. MOTORS Split-Phase Belt Drive Motor, 1/4 HP, 56 Frame, 115V AC Voltage, 1,140 Nameplate RPM (D14B3N9)
- U.S. MOTORS Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (PD6004)
- CENTURY 3-Phase Belt Drive Motor, 2 HP, 56H Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (H844)
- DAYTON Split-Phase Belt Drive Motor, 3/4 HP, 56H Frame, 115V AC Voltage, 1,725 Nameplate RPM (1D170)
- DAYTON Capacitor-Start Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG6BG)
- CENTURY Split-Phase Belt Drive Motor, 1/3, 1/15 HP, 56Z Frame, 115V AC Voltage, 1,725/850 Nameplate RPM (SGF2034V3)
- CENTURY 3-Phase Belt Drive Motor, 1/3 HP, 56 Frame, 200-230/460V AC Voltage, 1,725 Nameplate RPM (H262V2)
- U.S. Motors HVAC Motors