Shop All Close-Coupled Pump Motors
U.S. Motors
Motor, 1-1/2HP, 1750RPM, 60HZ, 145JM
Mfr # EJM154B
Zoro # G4404829
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 1 1/2
- Nameplate RPM 1,750
- Voltage 115/208-230V AC
- Frame 145JM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # EJM154B
- Zoro # G4404829
- UPC # 786382074944
- Country of Origin Mexico
- Category Close-Coupled Pump Motors
Dimensions
Length Less Shaft | 8 15/16 in |
Overall Length | 13 13/16 in |
Shaft Length | 3 5/8 in |
Shaft Dia. | 1 in |
Body Dia. | 6.5 in |
Height | 8 1/2 in |
Bolt Circle Dia. | 5 7/8 in |
Description
Motor, Bearing Protection Locked Shaft, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Position F1, Frame 145JM, Hz 60 Hz, Full Load Amps 16.0/8.3-8.0, Height 8 1/2 in, HP 1 1/2, Ins. Class B, Length Less Shaft 8 15/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 17.2/9.2-8.6, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Open Dripproof, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Fgl-00, 35 Lb Pail, H-1/Food Grade White Grease For Auto Lube Systems (L0226-035)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (ZUCNFL205-16)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K2)
- NTN Closed Endcap, PBT, Fits 25mm (CF25)
- U.S. MOTORS Motor, 3 HP, 3,600 rpm, 182JM, 115/230V (DJ3C1P18M)
- MARATHON MOTORS Close-Coupled Pump Motor3 HP, 3500 rpm (182TCDW7318)
- MARATHON MOTORS CC Pump Motor, 3-Phase, 7-1/2 HP, 3450 rpm (184TTDBD6012)
- WEG Pump Mtr, 3-Ph, 5hp, 3510,208-230/460,184JM (00536ET3E184JM-W22)
- WEG Pump Mtr, 3ph, 25hp, 1770,208-230/460,284JP (02518ET3E284JP-W22)
- BALDOR-RELIANCE Motor, 5HP, 1745rpm, 1PH, 60Hz, 213JM, OPSB (JML1508T)
- WEG Close-Coupled Pump Motor, 7-1/2 HP (00736ET3E184JM-W22)
- U.S. Motors Pump Motors