Shop All AC Air Compressor Motors
U.S. Motors
Motor, 1-1/2HP, 1740RPM, 115/230V, ODP
Mfr # D32C2P18Z
Zoro # G0918170
Free Shipping & Returns
$1,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 115/230V AC
- Frame 184
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # D32C2P18Z
- Zoro # G0918170
- UPC # 786382018825
- Country of Origin Mexico
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Overall Length | 13 1/4 in |
Length Less Shaft | 11 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 HP, Nameplate RPM 1,740, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 22.0/11.0 A, 184 Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/BX68 Banded Cogged V-Belt, 71" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX68)
- FESTO Push-In L-Connector QSL-5/16H-U (QSL-5/16H-U)
- OPTIBELT V-Belt; A Series; 54" Belt Outside Len; 1/2" Belt Wid; 1 Band (AX52)
- MILTON T Push-Lock Plug, 3/8"Hose Barb, PK10 (1783-6)
- U.S. MOTORS Motor (D32CP2PH)
- U.S. MOTORS Motor, 2HP, 1725RPM, 115/208-230V, 45T, ODP (D2CM2J14)
- U.S. MOTORS Air Compressor, 5 HP, 1-Phase, 3450 RPM Motor, (D5CM1K14)
- U.S. MOTORS Motor (DC5CM1T18)
- U.S. MOTORS Motor (D34CPM2PH)
- WEG Air Compr Mtr, 10hp, 208-230V, 213T/215T (01018OS1CCD215T)
- WEG Air Compr Mtr, 5 HP, 1745rpm, 208-230V, 184T (00518OS1CCD184T)
- U.S. Motors Definite Purpose Motors