Shop All Belt Drive Motors
U.S. Motors
Motor, 1-1/2HP, 1725RPM, 575V, 60HZ, 56HZ
Mfr # 1197
Zoro # G0918189
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 1 1/2
- No. of Speeds 1
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1197
- Zoro # G0918189
- UPC # 786382102494
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Overall Length | 13 1/4 in |
Body Dia. | 6 5/16 in |
Details
Item | Direct Drive Blower Motor |
Motor Design | 3-Phase |
Motor Enclosure Design | Open Dripproof |
HP | 1 1/2 |
No. of Speeds | 1 |
RPM Range | 1,701-1,800 |
Nameplate RPM | 1,725 |
Voltage | 575V AC |
Frame | 56 |
Motor Mounting Type | Rigid Base |
Motor Thermal Protection | Auto |
Motor Service Factor | 1.15 |
Phase | Three |
Motor Application | Blowers; Commercial Belted Fan |
Motor Shaft Rotation | CCW |
Hz | 60 Hz |
Max. Ambient Temp. | 40 Degrees C |
Ins. Class | B |
Full Load Amps | 2.0 A |
Nominal Efficiency | 86.5 % |
Description
Direct Drive Blower Motor, 3-Phase Motor Design, Open Dripproof Motor Enclosure Design, 1 1/2 HP, 1,725 Nameplate RPM, Voltage 575V AC, 2.0 A Full Load Amps, 60 Hz Hz, Three Phase, 56 Frame, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Ins. Class B, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Overall Length 13 1/4 in, Shaft Dia. 7/8 in, Shaft Length 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-A)
- DAYTON Unit Bearing Motor, 1/300HP, 1550 rpm, 115V (4YFH6)
- NTN Radial Ball Bearing, Shielded, 10mm Bore (6000ZZC3/L627)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 HP, 56C Frame, 3,450 Nameplate RPM (SK1102)
- U.S. MOTORS Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (PD6004)
- U.S. MOTORS Split-Phase Belt Drive Motor, 1/4 HP, 56 Frame, 115V AC Voltage, 1,140 Nameplate RPM (D14B3N9)
- CENTURY 3-Phase Belt Drive Motor, 1 HP, 56 Frame, 200-230/460V AC Voltage, 1,725 Nameplate RPM (H1031L)
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (3K772)
- DAYTON Split-Phase Belt Drive Motor, 3/4 HP, 56H Frame, 115V AC Voltage, 1,725 Nameplate RPM (1D170)
- DAYTON Split-Phase Belt Drive Motor, 1/6 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (6K551)
- CENTURY Fan and Blower Motors, 1/2 hp, 10 1/4" L (RS1051A)
- U.S. Motors HVAC Motors