Shop All Belt Drive Motors
U.S. Motors
Motor, 1-1/2HP, 1725RPM, 208-230/460V, 56H
Mfr # 8490P
Zoro # G0918100
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 1 1/2
- No. of Speeds 1
- Nameplate RPM 1,725
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 8490P
- Zoro # G0918100
- UPC # 786382111052
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 13 3/4 in |
Shaft Length | 1 15/16 in |
Body Dia. | 6 1/4 in |
Details
Item | Belted Fan and Blower |
Motor Design | 3-Phase |
Motor Enclosure Design | Open Dripproof |
HP | 1 1/2 |
No. of Speeds | 1 |
Nameplate RPM | 1,725 |
Voltage | 208-230/460V AC |
Frame | 56 |
Motor Mounting Type | Resilient Base |
Motor Thermal Protection | Auto |
Motor Service Factor | 1.15 |
Motor Shaft Rotation | CCW |
Hz | 60 Hz |
Max. Ambient Temp. | 40 Degrees C |
Nominal Efficiency | 86.5 % |
Ins. Class | B |
Weight | 40 lb |
Description
Belted Fan and Blower, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, 56 Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Resilient Base, Shaft Dia. 5/8 in, Shaft Length 1 15/16 in, Overall Length 13 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Insert, L110, Buna N (L110N)
- COXREELS Stainless Steel Locking Ring, 1924-SS (1924-SS)
- ELMO RIETSCHLE Gas Ballast Filter Element (730503)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-15/16 In (3-115)
- U.S. MOTORS Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (PD6004)
- U.S. MOTORS Split-Phase Belt Drive Motor, 1/4 HP, 56 Frame, 115V AC Voltage, 1,140 Nameplate RPM (D14B3N9)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (6K870)
- MARATHON MOTORS 3-Phase Belt Drive Motor, 1 1/2, 3/8 HP, 145T Frame, 460V AC Voltage, 1,740/855 Nameplate RPM (145TTDR5702)
- CENTURY Capacitor-Start Belt Drive Motor, 1 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 3,450 Nameplate RPM (B722L)
- MARATHON MOTORS Fan and Blower Motors, 1/4 hp, 9 1/8" L (048S17D11041)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/3 HP, 48Z Frame, 115/230V AC Voltage (048A17T2003)
- U.S. Motors Belt Drive Motors