Shop All AC Air Compressor Motors
U.S. Motors
Motor, 1-1/2HP, 1725RPM, 145T, 60HZ
Mfr # T32C2J14
Zoro # G0918231
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
- Frame 145T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # T32C2J14
- Zoro # G0918231
- UPC # 786382077549
- Country of Origin Mexico
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 14 1/4 in |
Shaft Length | 2 5/16 in |
Length Less Shaft | 11 15/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 14.4/8.0-7.2 A, 145T Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Piston Air Comp., 3/4HP, 115/208-230V, 1Ph (5HCD-43-M550NGX)
- CENTURY Unit Htr Motor, 1/3,1075,115/208-230, 48Y (UH1036)
- PIX V-Belt, Cogged 5/8 X 160 (5VX1600)
- BANDO A Open End(Green)W/Holes, Sunrope A (SUNROPE A)
- U.S. MOTORS Air Compressor, 5 HP, 1-Phase, 3450 RPM Motor, (D5CM1K14)
- U.S. MOTORS Motor, 2HP, 1725RPM, 115/208-230V, 45T, ODP (D2CM2J14)
- U.S. MOTORS Motor (D32CP2PH)
- U.S. MOTORS Motor (D34CPM2PH)
- U.S. MOTORS Motor (DC5CM1T18)
- WEG Air Compressor Motor, 6.5 HP, 3510rpm, 240V, 182/4Y (00636OS1XCD182/4Y)
- WEG Air Compressor Motor, 1 HP, Frame 56 (13488375)
- U.S. Motors Definite Purpose Motors