Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1 1/2 HP, 56J Frame, Single Phase
Mfr # EU1502B
Zoro # G1929290
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Ambient Temp. 104 Degrees F
- HP 1 1/2
- Bolt Circle Dia. 3/8 in
- Motor Shaft Rotation CW
- Motor Mounting Type Face/Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EU1502B
- Zoro # G1929290
- UPC # 786382054106
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Bolt Circle Dia. | 3/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 12 7/8 in |
Height | 8 5/8 in |
Description
Pump Motor, Bolt Circle Dia. 3/8 in, Conduit Box Location Exterior, Conduit Box Position F3, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 18.2/9.2-9.1, Height 8 5/8 in, HP 1 1/2, Ins. Class B, Inverter Rated No, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 21.8/11.3-10.9 A, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel32MP-12FP REDUCER (5406-32-12)
- MARATHON 1 Hp Jet Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 56J Frame, Tefc (J063A)
- DAYTON Motor Start Capacitor, 324-388 MFD, Round (2MDT6)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, AK104X 1 3/16 (AK104X 1 3/16)
- U.S. MOTORS Motor, 1/3 HP, 48XY Frame, Single Phase (6079)
- U.S. MOTORS Motor (1860H)
- U.S. MOTORS Motor, 1/3 HP, 1725, 56C, 208-230/460V (WD13S2ACR)
- U.S. MOTORS Motor, 1 HP, 56J Frame, Three Phase (EE516)
- U.S. MOTORS GP Motor, 1/3 HP, 1725V RPM, 115, 48Z (D13B2N4Z)
- U.S. MOTORS GP Motor, 2 HP, 1745V RPM, 230/460,145TC (HD2P2E)
- U.S. MOTORS Motor, 1/2 HP, 1725/1140 rpm, 56,115V (4293)
- U.S. Motors Direct Drive Blower Motors