Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1 1/2 HP, 3510,145TC, 208-230/460V
Mfr # WDS32P1ACR
Zoro # G1941358
product price: $1,026.99
/ea
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nameplate RPM 3,510
- Motor Shaft Design Keyed
- Motor Application Washdown
- Body Dia. 6.5 in
- Motor Mounting Position Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WDS32P1ACR
- Zoro # G1941358
- UPC # 786382106034
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Body Dia. | 6.5 in |
Length Less Shaft | 11 1/4 in |
Overall Length | 13 3/16 in |
Shaft Dia. | 7/8 in |
Bolt Circle Dia. | 5 7/8 in |
Shaft Length | 1 15/16 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 3,510, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 4.2-3.8/1.9 A, 145TC Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position Horizontal
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-EXTREME BAND WEDGE Banded Belt, 3VX2, 079 x 265in OC, 2 Band (2/3VX265)
- D&D 51" Outside Length, 2/3" Top Width, 1 Ribs (B48/5L510)
- KANO 1 Gallon Microil High-Grade Precision Instrument Lubricant (MC011)
- TOMPKINS Hydraulic Fitting-Steel12MP-08MP 90 (5500-12-08)
- U.S. MOTORS GP Motor, 1 1/2 HP, 3450V RPM, 115/208-230 (T32C1JHC)
- U.S. MOTORS Motor, 1/3 to 1/8 HP, 1725/1140 rpm, 115V (5793C)
- U.S. MOTORS GP Motor, 1/3 HP, 1725V RPM, 115, 56Z (2911)
- U.S. MOTORS Motor, 1/3 HP, 56Z Frame, 115V AC (D13B2NZA9)
- U.S. MOTORS Motor (3736)
- U.S. MOTORS Motor, 1/2 HP, 1075 rpm, 48Y, 115V (5460)
- NORDYNE 903774 Blower Motor 1/4 Hp 115V (903774)
- U.S. Motors 1-Phase Blower Motors