Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1 1/2 HP, 3450, 56C, 208-230/460V
Mfr # WD32P1AC
Zoro # G1930681
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Overall Length 12 13/16 in
- Motor Application Washdown
- Motor Mounting Position Horizontal
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD32P1AC
- Zoro # G1930681
- UPC # 786382077402
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Overall Length | 12 13/16 in |
Bolt Circle Dia. | 5 7/8 in |
Body Dia. | 6.5 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 4.3-4.1/2.1 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Sleeve Bearing, 1/2" I.D., 1/2" L (EBCF081204)
- CONTINENTAL 3/4" ID x 500 ft EPDM Bulk Washdown Hose WT (20070993)
- CLIMAX METAL PRODUCTS ESC-062-S End Stop Collar (ESC-062-S)
- BSC PREFERRED Belt, A/4L, 1/2 x 59in OC (A57/4L590)
- U.S. MOTORS Motor (3737)
- U.S. MOTORS Motor, 3/4 HP, 56J Frame, Single Phase (EU0752B)
- U.S. MOTORS Motor, 2 HP, 145T Frame, Three Phase (D2P1D)
- U.S. MOTORS Motor, 3 HP, 56J Frame, Single Phase (EU3002)
- U.S. MOTORS Motor (2686)
- U.S. MOTORS Motor, 1/3 HP, 56,115/230V, 1725/1425 rpm (D13CP2P)
- U.S. MOTORS GP Motor, 3/4 HP, 1725V RPM, 208-230/460 (D34P2AH)
- U.S. Motors 1-Phase Blower Motors