Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1-1/2 HP, 1755 rpm, 145,575V
Mfr # X32P2G
Zoro # G1930392
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nameplate RPM 1,755
- Overall Length 12 7/8 in
- Frame 145T
- Max. Ambient Temp. 40 Degrees C
- Motor Thermal Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # X32P2G
- Zoro # G1930392
- UPC # 786382104719
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Overall Length | 12 7/8 in |
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Length Less Shaft | 10 5/8 in |
Manufacturers Warranty Length | 36 mo |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,755, No. of Speeds 1, Voltage 575V AC, Full Load Amps 1.7 A, 145T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class 1 D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56C Frame, 208V AC, 230V AC, 460V AC Voltage (VM3538)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S23AJSR05210A)
- BOWER Tapered Roller Bearing Cone - 1.25 In Id X 1.0928 In W (HM88542)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RE090G05B, Return Line, 5 micron, Outside-In (MF0064285)
- U.S. MOTORS GP Motor, 1/4 HP, 1140V RPM, 115/208-230 (T14C3J)
- U.S. MOTORS Motor, 1/4 HP, 48 Frame, 115V AC (D14B2N49)
- U.S. MOTORS Motor, 1 HP, 1725 rpm, 56,115/230V (3187C)
- U.S. MOTORS GP Motor, 1/3 HP, 1725V RPM, 115, 48Z (D13B2N4Z)
- U.S. MOTORS Motor, 2 HP, 56C Frame, Three Phase (EE612)
- U.S. MOTORS Motor, 1 1/2 HP, 145T Frame, Three Phase (D32P2D)
- U.S. MOTORS Motor, 1/4 HP, 48XY Frame, Single Phase (1004)
- U.S. Motors 1-Phase Blower Motors