Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1 1/2 HP, 1755,145TC, 208-230/460V
Mfr # WDS32P2ACR
Zoro # G1942259
product price: $1,009.99
/ea
Free Shipping & Returns
$1,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Compatibility 200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
- Bolt Circle Dia. 5 7/8 in
- RPM Range 1,701-1,800
- Motor Bearings Ball
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WDS32P2ACR
- Zoro # G1942259
- UPC # 786382097714
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Bolt Circle Dia. | 5 7/8 in |
Length Less Shaft | 11 1/4 in |
Overall Length | 13 3/16 in |
Shaft Length | 1 15/16 in |
Shaft Dia. | 7/8 in |
Body Dia. | 6.5 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,755, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 4.4-4.1/2.1 A, 145TC Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position Horizontal
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (8G-8FFORX)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24706N-406)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 15 oz. Cartridge (11015)
- REELCRAFT Latch Pawl Assembly (S600018)
- U.S. MOTORS Motor, 0.083 HP, 48XY Frame, Single Phase (3255)
- U.S. MOTORS Motor, 1/2 HP, 56J Frame, Single Phase (EU03)
- U.S. MOTORS Motor, 2 HP, 145T Frame, Three Phase (D2P1D)
- U.S. MOTORS Motor (1917)
- U.S. MOTORS GP Motor, 1-1/2 HP, 1755V RPM, 208-230/460 (U32P2DFCR)
- U.S. MOTORS GP Motor, 1/3 HP, 1725V RPM, 208-230/460 (T13S2A)
- U.S. MOTORS US Motors 5469, RESCUE PSC, Direct Drive Fan & Blower, 1/3 / 1/9 HP, 1-Phase, 825 RPM (5469)
- U.S. Motors 1-Phase Blower Motors