Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1 1/2 HP, 1755,145TC, 208-230/460V
Mfr # WDS32P2AC
Zoro # G1931138
product price: $992.99
/ea
Free Shipping & Returns
$992.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 60 Hz
- Voltage Compatibility 200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
- Motor Mounting Position Horizontal
- Motor Bearings Ball
- Motor Sub Application Milk Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WDS32P2AC
- Zoro # G1931138
- UPC # 786382097707
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Overall Length | 13 3/16 in |
Bolt Circle Dia. | 5 7/8 in |
Body Dia. | 6.5 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,755, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 4.4-4.1/2.1 A, 145TC Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56C Frame, 115/208-230V AC Voltage (6K975)
- DAYTON DC Gearmotor, Nameplate RPM 8.8, 1.00A (52JE50)
- TRU-FLATE Regulator W/Gauge 160Psi (24404)
- RULAND Shaft Collar, Clamp, 2Pc, 17mm, 303 SS (MSP-17-SS)
- U.S. MOTORS Motor, 1/2 HP, 1725 rpm, 56,115/230V (4114)
- U.S. MOTORS Motor, 1 HP, 1725 rpm, 143,208-230/460V (XS1P2ACR)
- U.S. MOTORS US Motors OEM Replacement, 1/4 HP, 1-Phase, 1050 RPM Motor, 1390 (1390)
- U.S. MOTORS Motor, 2 HP, 56J Frame, Single Phase (JJ2002-2)
- U.S. MOTORS Motor (3322)
- U.S. MOTORS GP Motor, 3/4 HP, 1725V RPM, 208-230/460 (D34P2ACR)
- U.S. MOTORS Motor (3742)
- U.S. Motors 1-Phase Blower Motors