Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1 1/2 HP, 1750, 56HC, 208-230/460V
Mfr # WDS32S2AFHC
Zoro # G1941778
Free Shipping & Returns
$963.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Shaft Rotation CW/CCW
- Body Dia. 6.5 in
- Overall Length 11 13/16 in
- Max. Ambient Temp. 104 Degrees F
- Motor Mounting Type Face/Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # WDS32S2AFHC
- Zoro # G1941778
- UPC # 786382105945
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Body Dia. | 6.5 in |
Overall Length | 11 13/16 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 10 in |
Shaft Length | 1 15/16 in |
Bolt Circle Dia. | 5 7/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 4.4-4.1/2.1 A, 56HC Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design None, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Shuttle Valve, 1/4" Applicable Tube, OD (VR1210F-07)
- TRANE 115v 1/6hp 1075rpm Motor (MOT18957)
- DAYTON Motor, 3/4hp, Jet Pump (3N088)
- LOC-LINE 90 Degree Nozzle, 1/4In, PK20 (59878)
- U.S. MOTORS Motor, 1 HP, 48Y Frame, Single Phase (JS1002-2V)
- U.S. MOTORS Motor, 2 HP, 56C Frame, Three Phase (EE612)
- U.S. MOTORS Motor (1376)
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm, 48Y, 115V (5470)
- U.S. MOTORS GP Motor, 1/3 HP, 1725V RPM, 115, 48Z (D13B2N4Z)
- U.S. MOTORS GP Motor, 3/4 HP, 1140V RPM, 115/230, 56H (D34CP3PH)
- U.S. MOTORS GP Motor, 1/2 HP, 3450V RPM, 208-230/460 (T12S1A)
- U.S. Motors 1-Phase Blower Motors