Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1 1/2 HP, 143JM Frame, Three Phase
Mfr # DJ32P1DU
Zoro # G1931716
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nameplate RPM 3525
- Motor Sub Application Close-Coupled Pump
- Hz 60/50
- Motor Application Pump
- Motor Design 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DJ32P1DU
- Zoro # G1931716
- UPC # 786382116460
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Length Less Shaft | 11 3/8 in |
Body Dia. | 8.6 in |
Overall Length | 15 5/8 in |
Shaft Dia. | 1 in |
Height | 8 5/8 in |
Description
Pump Motor, Body Dia. 8.6 in, CC Number CC030A, Conduit Box Location Exterior, Duty Cycle Continuous, Frame 143JM, Hz 60/50, Full Load Amps 4.2-3.8/1.90, Full Load Amps @ 50Hz 2.3/4.5 A, Height 8 5/8 in, HP 1 1/2, HP @ 50Hz 1.5, Ins. Class F, Inverter Rated No, Length Less Shaft 11 3/8 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 4.7-4.3/2.1 A, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Drive Pulley - 1.75'' Dia. - 1/2'' Bore - Die Cast (5117512)
- FAG BEARINGS Self-Aligning Ball Bearings Double Row (2204 2RS TVH)
- WESTWARD Button Head Coupler, 7/8 in, For Use With 7/8 in Button Head Grease Fittings (3APG5)
- AGS Door-Ease Lubricant1.6Oz (DEK-3H)
- U.S. MOTORS US Motors 1864, PSC, Direct Drive Fan, 1/3 HP, 1-Phase, 1075 RPM Motor (1864)
- U.S. MOTORS Motor (3580)
- U.S. MOTORS Motor, 1/2 HP, 56J Frame, Single Phase (EU0502B)
- U.S. MOTORS Motor, 3 HP, 56J Frame, Single Phase (EU3002)
- U.S. MOTORS Motor, 1 1/2 HP, 56C Frame, Three Phase (EE609)
- U.S. MOTORS Motor, 1/3 HP, 56H, 115/230V, ODP, 1140 rpm (D13CP3PH9)
- U.S. MOTORS Motor, 1/3, 3/4 HP, 1075 rpm, 115/208-230V (M055AYZ3660015B)
- U.S. Motors 1-Phase Blower Motors