Shop All Close-Coupled Pump Motors
U.S. Motors
Motor, 1 1/2 HP, 1,800 rpm, 145JM, 200V
Mfr # DJ32P2HM
Zoro # G900913025
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 1 1/2
- RPM Range 1,701-1,800
- Nameplate RPM 1,800
- Voltage 200V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DJ32P2HM
- Zoro # G900913025
- UPC # 786382092269
- Country of Origin Mexico
- Category Close-Coupled Pump Motors
Dimensions
Overall Length | 15 3/8 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 1/8 in |
Shaft Length | 4 1/4 in |
Description
Close-Coupled Pump Motor, CC Number CC030A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Unfinished, Frame 145JM, Hz 60 Hz, Full Load Amps 4.8, HP 1 1/2, Ins. Class F, Inverter Rated Yes, Length Less Shaft 11 1/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Bearing, 1-1/4" Bore Dia., SS Housing (SUCPA206-20CCFG1)
- AMFLO Plug, Barb, 1/4, Steel (CP21-42L)
- PARKER Pivot Bracket Kit, 1-1/3In. (L071320100)
- WEG 3-Phase General Purpose Motor, 20 HP, 254/6T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (02018OT3E256T-S)
- U.S. MOTORS Motor, 3 HP, 3,600 rpm, 182JM, 115/230V (DJ3C1P18M)
- WEG Pump Mtr, 3-Ph, 2hp, 1755,208-230/460,145JM (00218ET3E145JM-W22)
- WORLDWIDE ELECTRIC Worldwide Electric CC Pump Motor PEWWE7.5-18-213JP, TEFC, Rigid-C, 3 PH, 213JP, 7.5 HP, 1800 RPM (PEWWE7.5-18-213JP)
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Phase, 2 HP (145TTDR6036)
- MARATHON 5 Hp Close-Coupled Pump Motor, 1 Phase, 1800 Rpm (Z409)
- WEG Pump Motor, 3-Ph, 7.5 HP, 3530,208-230/460V (00736ET3E213JM-W22)
- MARATHON 5 Hp Close-Coupled Pump Motor, 3 Phase, 3600 Rpm, GT3112A (GT3112A)
- U.S. Motors Pump Motors