Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 0.083 HP, 48XY Frame, Single Phase
Mfr # 3255
Zoro # G1942426
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Voltage Compatibility 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
- Nameplate RPM 1,725
- Body Dia. 5.6 in
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 3255
- Zoro # G1942426
- UPC # 786382002992
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Body Dia. | 5.6 in |
Shaft Dia. | 1/2 in |
Overall Length | 6 7/8 in |
Length Less Shaft | 5 15/16 in |
Bolt Circle Dia. | 4 1/2 in |
Height | 7 3/4 in |
Resilient Ring Dia. | 5 13/16 in |
Description
Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 4 1/2 in, Conduit Box Location Exterior, Frame 48XY, Hz 60, Full Load Amps 2.5, Height 7 3/4 in, HP 1/12, Ins. Class B, Inverter Rated No, Length Less Shaft 5 15/16 in, Max. Ambient Temp. 122 Degrees F, Max. SF Amps 3.1 A, Motor Application HVAC/R, Motor Bearings Sleeve, Motor Design Split-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Manual Air Hose Reel, Fixed, Heavy-Duty, (L8652FZ-E)
- TRITAN Radial Ball Bearing, PS, 20mm, 6304 (6304/C3)
- SKF SKF 6201ZZ, Single Row Ball Bearings (6201ZZ)
- ENERPAC VC4, Remote Mouted Directional Control Valve, Manual, 4-way, 3-position, Tandem Center (VC4)
- U.S. MOTORS Motor, 3/4 HP, 3450 rpm, 56H, 115/230V (D34CPA1PH9)
- U.S. MOTORS Motor, 1 HP, 56J Frame, Three Phase (EE516)
- U.S. MOTORS Motor, 1/3 to 1/6 HP, 1075 rpm, 48Y, 208-230 (5462H)
- U.S. MOTORS Motor, 1, 1/3 HP, 1075 rpm, 48Y, 115/208-230V (5860)
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm, 48Y, 115V (5470)
- U.S. MOTORS Motor, 2 HP, 56YZ Frame, Single Phase (JS2002-2)
- U.S. MOTORS Motor, 1/3 HP, 56J Frame, Single Phase (EU0334)
- U.S. Motors 1-Phase Blower Motors