Shop All 1-Phase Blower Motors
U.S. Motors
GP Motor, 3/4 HP, 3450V RPM, 115/208-230
Mfr # T34C1JC
Zoro # G1930246
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Speeds 1
- Motor Bearings Ball
- Shaft Dia. 5/8 in
- Motor Mounting Position Horizontal
- HP 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # T34C1JC
- Zoro # G1930246
- UPC # 786382076283
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 15/16 in |
Length Less Shaft | 11 7/16 in |
Overall Length | 12 3/8 in |
Manufacturers Warranty Length | 1 yr |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 10.4/.5.3-5.2 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Regenerative Blower, 2 in., 6.16 HP, 3 Ph (2VFB50-6.16-7W)
- POWERMATE Inlet Filter Element, 14/18 CFM High Fl (019-0221RP)
- CONTINENTAL CONTITECH 3" ID x 20 ft PVC Water Suction Hose Clear/OR (WST300-20CE-G)
- MARATHON MOTORS Marathon Motors, G575, 056B17F5306, 2HP-1 1/2HP, 1800RPM, 115/208-230V, 1PH, 56HC FR, TEFC (G575)
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm rpm, 48,208-230V (5471)
- U.S. MOTORS Motor, 1/3 HP, 1725, 56C, 208-230/460V (WD13S2ACR)
- U.S. MOTORS GP Motor, 1/2 HP, 1725V RPM, 115/208-230 (T12C2JCR)
- U.S. MOTORS US Motors OEM Replacement, 1/4 HP, 1-Phase, 1050 RPM Motor, 1390 (1390)
- U.S. MOTORS Motor, 1/4 HP, 48 Frame, 115V AC (D14B2N49)
- U.S. MOTORS Motor, 1 1/2 HP, 145T Frame, Three Phase (D32P2D)
- U.S. MOTORS Motor (1861H)
- U.S. Motors Direct Drive Blower Motors