Shop All 1-Phase Blower Motors
U.S. Motors
GP Motor, 3/4 HP, 1140V RPM, 115/230, 56H
Mfr # D34CP3PH
Zoro # G1930849
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Compatibility 115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
- Motor Shaft Design Keyed
- Phase Single
- Overall Length 13 3/8 in
- Motor Enclosure Design Open Dripproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D34CP3PH
- Zoro # G1930849
- UPC # 786382110192
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Overall Length | 13 3/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 11 1/2 in |
Description
Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 7.4/3.7 A, 56H Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X04X04)
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In (PL1AD)
- NACHI 22200 Spherical Roller Bearing, 22220EXQW33 (22220EXQW33)
- INGERSOLL-RAND Crankshaft Repair Kit, Ingersoll Rand (32319683)
- U.S. MOTORS Motor, 1 HP, 3450 rpm, 56,115/208-230V (XS1CA1JCR)
- U.S. MOTORS GP Motor, 1/2 HP, 3450V RPM, 208-230/460 (T12S1A)
- U.S. MOTORS Motor, 1/4 HP, 1725 rpm, 48Z, 115/208-230V (3618)
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm, 48Y, 115V (5470)
- U.S. MOTORS Motor, 2 HP, 56C Frame, Three Phase (EE612)
- U.S. MOTORS GP Motor, 1/2 HP, 1725V RPM, 115/208-230 (T12C2JCR)
- U.S. MOTORS Condenser Fan Motor, 1/6 HP (1645)
- U.S. Motors Direct Drive Blower Motors