Shop All 1-Phase Blower Motors
U.S. Motors
GP Motor, 2 HP, 3450V RPM, 115/208-230
Mfr # T2C1J14
Zoro # G1931232
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-230V AC
- Motor Application General Application
- Manufacturers Warranty Length 1 yr
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # T2C1J14
- Zoro # G1931232
- UPC # 786382076344
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Length | 13 3/4 in |
Length Less Shaft | 11 7/16 in |
Shaft Dia. | 5/8 in |
Shaft Length | 2 15/16 in |
Description
Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 19.5/10.8-9.7 A, 145T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REXNORD Omega E Series Tire Coupling Element, E20 Coupling, 184 mm OD, 6600 rpm Max, Urethane (7300030)
- DAYTON Shaft Collar, Clamp, 2Pc, 5/8 In, SS (1L718)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON H90204005BNV, Pressure Line, 5 micron, Outside-In (MF0058392)
- DODGE Setscrew Ball Bearings, SCAH Air Handling, Pillow Block, P2B-SCAH-103 (123906 1-3/16 SCAH PB 2BT)
- U.S. MOTORS Motor, 1/3 HP, 56Z Frame, 115V AC (D13B2NZA9)
- U.S. MOTORS GP Motor, 3/4 HP, 1725V RPM, 208-230/460 (D34P2ACR)
- U.S. MOTORS Motor, 3/4 HP, 3450 rpm, 56H, 115/230V (D34CPA1PH9)
- U.S. MOTORS Motor, 1/2 HP, 56,115/230V, ODP, 1725 rpm (D12CP2P)
- U.S. MOTORS GP Motor, 1/2 HP, 1725V RPM, 115, 56 (1366)
- U.S. MOTORS GP Motor, 1/4 HP, 1140V RPM, 115/208-230 (T14C3J)
- U.S. MOTORS US Motors OEM Replacement, 1/4 HP, 1-Phase, 1050 RPM Motor, 1390 (1390)
- U.S. Motors 1-Phase Blower Motors