Shop All 1-Phase Blower Motors
U.S. Motors
GP Motor, 1/3 HP, 1725V RPM, 230, 48
Mfr # D13B2K4A9
Zoro # G1931269
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3
- Voltage Compatibility 115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
- Motor Application General Application
- Motor Mounting Position Horizontal
- Motor Mounting Type Cradle Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D13B2K4A9
- Zoro # G1931269
- UPC # 786382057497
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Length | 1 1/2 in |
Length Less Shaft | 7 15/16 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 9 3/8 in |
Shaft Dia. | 1/2 in |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230V AC, Full Load Amps 3 A, 48 Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Motor Shaft Design Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Swivel 1/2 in Hose I.D, 3/4"-16 Thread (30682-8-8-B)
- TERRE PRODUCTS Flat Idler Pulley - 3.25'' Flat Dia. - 5/8'' Bore - Steel (31325175)
- WEATHERHEAD Spacer Ring, 56269 (T-400-62)
- GAST Foam and Spring Kit for R7 Blowers (K827)
- U.S. MOTORS GP Motor, 3/4 HP, 1725V RPM, 208-230/460 (D34P2ACR)
- U.S. MOTORS Motor, 1/2 HP, 1075 rpm, 48Y, 115V (5460)
- U.S. MOTORS Motor, 1 1/2 HP, 56C Frame, Three Phase (EE609)
- U.S. MOTORS Motor, 1, 1/3 HP, 1075 rpm, 48Y, 115/208-230V (5860)
- U.S. MOTORS GP Motor, 3/4 HP, 1140V RPM, 115/230, 56H (D34CP3PH)
- U.S. MOTORS US Motors 3618, Belted Fan & Blower, 1/4 HP, 1-Phase, 1725 RPM Motor (3618)
- U.S. MOTORS Motor, 1/4 HP, 1725 rpm, 48Z, 115/208-230V (3618)
- U.S. Motors 1-Phase Blower Motors