Shop All 1-Phase Blower Motors
U.S. Motors
GP Motor, 1/3 HP, 1725V RPM, 115/230, 56C
Mfr # D13CP2PCR
Zoro # G1942231
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Service Factor 1.35
- Voltage 115/230V AC
- RPM Range 1,701-1,800
- Motor Mounting Position Horizontal
- Overall Length 10 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D13CP2PCR
- Zoro # G1942231
- UPC # 786382110291
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Overall Length | 10 13/16 in |
Length Less Shaft | 8 3/4 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 5/8 in |
Shaft Length | 1 15/16 in |
Description
Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 3.8/1.9 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 48-3P15-6A4, Timing Pulley, Aluminum, Clear Anodized, (48-3P15-6A4)
- ZORO SELECT Hose Clamp, 2-7/8 to 7-3/4In, SAE 104, PK10 (56104)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3490 (3490)
- DIXON Grooved, Lightweight Flex Coupling, 4" (L04BU)
- U.S. MOTORS Motor, 1 to 1/3 HP, 1725/1140 rpm, 56,230V (2423)
- U.S. MOTORS Motor, 3 HP, 56J Frame, Single Phase (EU3002)
- U.S. MOTORS Motor, 1/3, 3/4 HP, 1075 rpm, 115/208-230V (M055AYZ3660015B)
- U.S. MOTORS US Motors 1973, Direct Drive Fan & Blower, 1/2 HP, 1-Phase, 1075 RPM Motor (1973)
- U.S. MOTORS GP Motor, 1/3 HP, 1725V RPM, 208-230/460 (T13S2A)
- U.S. MOTORS Motor (3322)
- RHEEM 51-22858-01 Blower Motor - 1/2 (51-22858-0)
- U.S. Motors 1-Phase Blower Motors