Shop All 1-Phase Blower Motors
U.S. Motors
GP Motor, 1/3 HP, 1725V RPM, 115, 56Z
Mfr # 2911
Zoro # G1930377
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Speeds 1
- Manufacturers Warranty Length 1 yr
- Motor Mounting Type Rigid Base
- Overall Length 9 3/8 in
- Shaft Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 2911
- Zoro # G1930377
- UPC # 786382002688
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Length | 9 3/8 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 7 9/16 in |
Shaft Length | 1 1/2 in |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 6 A, 56Z Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class A, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Hd Pistol Grip Grease Gun 14Oz (KTI73933)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-7/16 Bore Dia., 18 # of Teeth (50BS18H X 1 7/16)
- GATES 559 mm Outside Length, 13 mm Top Width, 1 Ribs (4L220K)
- SIMPLEX Surface-Mounted Cast Strike, Simplex (7446426D01)
- U.S. MOTORS Motor, 2 HP, 56YZ Frame, Single Phase (JS2002-2)
- U.S. MOTORS Motor, 3/4 HP, 56J Frame, Single Phase (EU0752B)
- U.S. MOTORS Motor (3851)
- U.S. MOTORS US Motors OEM Replacement, 1/4 HP, 1-Phase, 1050 RPM Motor, 1390 (1390)
- U.S. MOTORS GP Motor, 1/2 HP, 1725V RPM, 115, 56 (1366)
- U.S. MOTORS Motor, 1/3 HP, 56J Frame, Single Phase (EU0334)
- HEIL QUAKER /ICP 613209 115V Blower Motor 1 Phase (613209)
- U.S. Motors Direct Drive Blower Motors