Shop All 1-Phase Blower Motors
U.S. Motors
GP Motor, 1/3 HP, 1725V RPM, 115, 48Z
Mfr # D13B2N4Z
Zoro # G1930386
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Commercial and Industrial Ventilation Systems
- Length Less Shaft 7 7/16 in
- Motor Service Factor 1.35
- Motor Mounting Type Rigid Base
- Full Load Amps 7 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D13B2N4Z
- Zoro # G1930386
- UPC # 786382057558
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Length Less Shaft | 7 7/16 in |
Overall Length | 9 3/4 in |
Shaft Dia. | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 2 3/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 7 A, 48Z Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Taper Roller Bearing Cup, 2 29/32in Bore (25520)
- MILLENNIUM FILTER Hydraulic Filter, replaces LENZ CP75210, Suction, 10 micron (ZX-CP75210)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Single Acting (5ZEK4)
- DEUBLIN Union 1/2 BSP RH (157-000-151)
- U.S. MOTORS Motor, 1/2 HP, 56J Frame, Single Phase (EU03)
- U.S. MOTORS Condenser Fan Motor, 1/6 HP (1645)
- U.S. MOTORS , Direct Drive Fan & Blower, 3/4 HP, 1-Phase, 1075 RPM Motor (8905)
- U.S. MOTORS GP Motor, 3/4 HP, 1725V RPM, 208-230/460 (D34P2AH)
- U.S. MOTORS Motor, 3/4 HP, 3450 rpm, 48,115/208-230V (430)
- U.S. MOTORS GP Motor, 3/4 HP, 1725V RPM, 208-230/460 (D34P2ACR)
- GOODMAN B1340021S 1/3 Hp Blower Motor (B1340021S)
- U.S. Motors 1-Phase Blower Motors