Shop All 1-Phase Blower Motors
U.S. Motors
GP Motor, 1/3 HP, 1425V RPM, 110/220,
Mfr # D13BA2L49
Zoro # G1942609
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 7.1/3.6 A
- Manufacturers Warranty Length 1 yr
- Shaft Length 1 1/2 in
- Motor Mounting Type Rigid Base
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D13BA2L49
- Zoro # G1942609
- UPC # 786382057398
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Shaft Length | 1 1/2 in |
Length Less Shaft | 7 1/2 in |
Overall Length | 9 in |
Shaft Dia. | 1/2 in |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1,425, No. of Speeds 1, Voltage 110/220V AC, Full Load Amps 7.1/3.6 A, 48 Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V .50X76.1 (954-0441)
- MILES LUBRICANTS Compressor Lubricant, ABR 46, 1 gal., PK4 (MSF2032005)
- AIGNEP USA Elbow Connector, 51/64" Hex, 12mm Tube (55110-12-1/4)
- IGUS Flanged Bearing, 5/16 IDx1/5 In L, PK5 (GFI-0506-04)
- U.S. MOTORS Motor (3303)
- U.S. MOTORS GP Motor, 3/4 HP, 1725V RPM, 208-230/460 (D34P2AH)
- U.S. MOTORS Motor, 1/3 HP, 56,115/230V, 1725/1425 rpm (D13CP2P)
- U.S. MOTORS Motor, 1/3 HP, 1075 rpm rpm, 48,208-230V (6986)
- U.S. MOTORS Motor, 1/3, 3/4 HP, 1075 rpm, 115/208-230V (M055AYZ3660015B)
- U.S. MOTORS Motor, 1/4 HP, 48,115/230V, ODP, 1725 rpm (D14CP2P4)
- NORDYNE 903774 Blower Motor 1/4 Hp 115V (903774)
- U.S. Motors 1-Phase Blower Motors