Shop All 1-Phase Blower Motors
U.S. Motors
GP Motor, 1/3 HP, 1,725 RPM, 115/230V AC, 56
Mfr # D13CPA2P9
Zoro # G200721672
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230V AC
- Standards CSA (156060), UL (E22922)
- Frame 56
- Nominal Efficiency 74.7 %
- Duty Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D13CPA2P9
- Zoro # G200721672
- UPC # 786382110031
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 10 5/16 in |
Length Less Shaft | 8 7/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 3.8/1.9 A, 56 Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class A/B, Motor Enclosure Design Open Air-Over, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Coupler, Universal, 1/4" Female NPT (MP333500AV)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (3C)
- LEESON Washdown Motor, 3/4 HP, 3450 RPM (191206.00)
- GATES Truflex V-Belts, 3L600 (3L600)
- U.S. MOTORS Motor, 1/6 HP, 48Z Frame, 115V AC (D16B2N4Z9)
- U.S. MOTORS Motor, 1/2, 1/3 HP, 1075 rpm, 115/208-230V (5862)
- U.S. MOTORS GP Motor, 1/3 HP, 1725V RPM, 115, 56Z (2911)
- U.S. MOTORS Motor, 1/3 HP, 56J Frame, Single Phase (EU0334)
- U.S. MOTORS Motor, 3/4 HP, 3450 rpm, 48,115/208-230V (430)
- U.S. MOTORS Motor (6795)
- NORDYNE 902653 Blower Motor 1/3 2Sp (902653)
- U.S. Motors 1-Phase Blower Motors