Shop All 1-Phase Blower Motors
U.S. Motors
GP Motor, 1/2 HP, 1725V RPM, 115/208-230
Mfr # T12C2JCR
Zoro # G1931969
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 60 Hz
- Motor Application General Application
- Motor Service Factor 1.15
- Motor Thermal Protection None
- Motor Shaft Design Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # T12C2JCR
- Zoro # G1931969
- UPC # 78638077709
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Overall Length | 11 3/8 in |
Length Less Shaft | 9 1/2 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 1 15/16 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 9.0/4.3-4.5 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Shock Absorber YSR-7-5-C (YSR-7-5-C)
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 4 Oz. (GPL-105)
- REELCRAFT Hose Reel Swivel, Use w/4NA89, 4NB33, 4Z934 (S602033)
- ZORO SELECT Hose Clamp, 7-1/4 to 8-1/8In, SAE 812, PK10 (4180070)
- U.S. MOTORS Motor, 1 HP, 1725/1425 rpm, 56,115/230V (6317)
- U.S. MOTORS Motor, 0.083 HP, 48XY Frame, Single Phase (3255)
- U.S. MOTORS GP Motor, 1/4 HP, 1140V RPM, 115/208-230 (T14C3J)
- U.S. MOTORS Motor, 3/4 HP, 56J Frame, Single Phase (JJ0752-2V)
- U.S. MOTORS , Direct Drive Fan & Blower, 3/4 HP, 1-Phase, 1075 RPM Motor (8905)
- U.S. MOTORS Motor, 1/6 HP, 1725 rpm, 48Y, 115/208-230V (3615)
- BALDOR-RELIANCE Tebc Blower Hsg Kit 115V, 1Ph For 143-14 (BLWL05-L)
- U.S. Motors 1-Phase Blower Motors