Shop All 1-Phase Blower Motors
U.S. Motors
GP Motor, 1/2 HP, 1725V RPM, 115, 56
Mfr # 1366
Zoro # G1930587
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Motor Mounting Type Rigid Base
- Motor Application General Application
- Max. Ambient Temp. 40 Degrees C
- Shaft Length 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # 1366
- Zoro # G1930587
- UPC # 786382108472
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Length | 1 7/8 in |
Overall Length | 10 5/16 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 5/8 in |
Length Less Shaft | 8 7/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 8.9 A, 56 Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt, A26 (51ET99)
- AMI BEARINGS SINGLE ROW BALL BEARING - 25MM WIDE SET SCREW 4-BOLT FLANGE (UCF205)
- DODGE Couplings/Flex Clutch, Pack 2 #35 Tt Friction Disc, 096066 (096066)
- RULAND Jaw Coupling Spider, Polyurethane (JD32/51-98R)
- U.S. MOTORS Motor, 3/4 HP, 3450 rpm, 48,115/208-230V (430)
- U.S. MOTORS Motor, 1/3 HP, 48XY Frame, Single Phase (6079)
- U.S. MOTORS Motor, 1/2 HP, 1725/1425 rpm, 56,115/230V (6309)
- U.S. MOTORS GP Motor, 1/3 HP, 1725V RPM, 115, 48Z (D13B2N4Z9)
- U.S. MOTORS Motor, 1/6 HP, 48Z Frame, 115V AC (D16B2N4Z9)
- U.S. MOTORS Motor (1376)
- U.S. MOTORS Motor, 1 HP, 56J Frame, Three Phase (EE516)
- U.S. Motors Direct Drive Blower Motors