Shop All 1-Phase Blower Motors
U.S. Motors
GP Motor, 1/2 HP, 1140V RPM, 115/208-230
Mfr # T12C3JCR
Zoro # G1929762
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 3/8 in
- Nameplate RPM 1,140
- RPM Range 1,101-1,200
- Frame 56C
- Motor Enclosure Design Totally Enclosed Fan-Cooled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # T12C3JCR
- Zoro # G1929762
- UPC # 786382070373
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Overall Length | 12 3/8 in |
Shaft Length | 1 15/16 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 10 5/16 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 10.4/5.1-5.2 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Bushing Qd, E 2 1/4 (E 2 1/4)
- DAYTON 1X868 Bronze Sleeve Bearing 3 Pack (1X868)
- MITSUBOSHI Maxstar Power Bareback V-Belt B Type, 21/32" x 180" (BK180B)
- ENERPAC Drive Stage Assem Tw3000 (DD5463600SR)
- U.S. MOTORS Motor, 1/2 HP, 1725/1140 rpm, 56,115V (4293)
- U.S. MOTORS Motor (1872)
- U.S. MOTORS US Motors OEM Replacement, 1/4 HP, 1-Phase, 1050 RPM Motor, 1390 (1390)
- U.S. MOTORS GP Motor, 3/4 HP, 1725V RPM, 208-230/460 (D34P2AH)
- U.S. MOTORS Motor, 1 HP, 48Y Frame, Single Phase (JS1002-2V)
- U.S. MOTORS Condenser Fan Motor, 1/6 HP (1645)
- A.O. SMITH Century EM3585, Blower Motor, 1/3 HP, 1075 RPM, 115V (EM3585)
- U.S. Motors Direct Drive Blower Motors