Shop All 1-Phase Blower Motors
U.S. Motors
GP Motor, 1 HP, 1725V RPM, 115/208-230
Mfr # T1CM2JH
Zoro # G1929467
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Ambient Temp. 104 Degrees F
- Frame 56H
- Voltage 115/208-230V AC
- Motor Mounting Type Rigid Base
- Voltage Compatibility 115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # T1CM2JH
- Zoro # G1929467
- UPC # 786382071400
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Overall Length | 12 3/8 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 15/16 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 11 7/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 14.0/6.9-7.0 A, 56H Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-115 RESALE (123346 INS-SC-115)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-1-SS)
- BESTORQ 8M Timing Belts, 1024-8M-25 (1024-8M-25)
- PARKER Sub Base, 3/8NPT, Valveair II Series (K022090)
- U.S. MOTORS Motor, 1/3 HP, 1075 rpm rpm, 48,208-230V (6986)
- U.S. MOTORS Motor, 1 1/2 HP, 56C Frame, Three Phase (EE609)
- U.S. MOTORS Motor, 1/6 HP, 48Z Frame, 115V AC (D16B2N4Z9)
- U.S. MOTORS Motor (1917)
- U.S. MOTORS Motor, 2 HP, 145T Frame, Three Phase (D2P1D)
- U.S. MOTORS US Motors 5469, RESCUE PSC, Direct Drive Fan & Blower, 1/3 / 1/9 HP, 1-Phase, 825 RPM (5469)
- U.S. MOTORS Motor, 1/3, 3/4 HP, 1075 rpm, 115/208-230V (M055AYZ3660015B)
- U.S. Motors 1-Phase Blower Motors