Shop All 1-Phase Blower Motors
U.S. Motors
GP Motor, 1-1/2 HP, 3450V RPM, 115/230
Mfr # D32CPM1PH
Zoro # G1930989
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 7/8 in
- Voltage 115/230V AC
- Voltage Compatibility 115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
- No. of Speeds 1
- Motor Application General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D32CPM1PH
- Zoro # G1930989
- UPC # 786382108823
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Overall Length | 12 7/8 in |
Length Less Shaft | 10 15/16 in |
Shaft Length | 1 15/16 in |
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 13.3/6.7 A, 56H Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Eaton Style Number MXE34AB9D0F00 (MMX34AA9D0F0-0)
- D&D 121" Outside Length, 2/3" Top Width, 1 Ribs (B118)
- TRITAN Lockwasher, Metric For Use with KM10 Locknut (MB10)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 48 In, 7/8 JIC (R2-8-10-48F)
- U.S. MOTORS Motor, 1/6 HP, 48Z Frame, 115V AC (D16B2N4Z9)
- U.S. MOTORS Motor, 1/2 HP, 1725/1425 rpm, 56,115/230V (6309)
- U.S. MOTORS GP Motor, 3/4 HP, 1140V RPM, 115/230, 56H (D34CP3PH)
- U.S. MOTORS Motor, 1/3 HP, 56H, 115/230V, ODP, 1140 rpm (D13CP3PH9)
- U.S. MOTORS GP Motor, 1/3 HP, 1725V RPM, 115, 48Z (D13B2N4Z9)
- U.S. MOTORS Motor (6795)
- U.S. MOTORS Motor (3736)
- U.S. Motors 1-Phase Blower Motors