Shop All 1-Phase Blower Motors
U.S. Motors
GP Motor, 1 1/2 HP, 3450V RPM, 115/208-230
Mfr # T32C1JHC
Zoro # G1931357
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Speeds 1
- Ins. Class B
- Motor Sub Application Air Compressor Motors, Belt Drive Fan/Blower
- Motor Service Factor 1.15
- Shaft Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # T32C1JHC
- Zoro # G1931357
- UPC # 786382069230
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 12 7/8 in |
Shaft Length | 1 15/16 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 10 15/16 in |
Description
Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 14.6/8.1-7.4 A, 56HC Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROIL Penetrating Lubricant, Color Red, 13 oz (KS132ST)
- SMC Plug-In Reducer, 4mm, TubexPlug-In (KQ2R04-06A)
- STONER Rapid Release, 8 oz, Aerosol (A324)
- EATON Soft Start Controller, 7A, 240/480VAC (DS7-340SX009N0-N)
- U.S. MOTORS GP Motor, 2 HP, 1750V RPM, 208-230/460 (U2P2DFC)
- U.S. MOTORS US Motors 3618, Belted Fan & Blower, 1/4 HP, 1-Phase, 1725 RPM Motor (3618)
- U.S. MOTORS GP Motor, 3/4 HP, 1725V RPM, 115/230, 56H (D34CP2PHC)
- U.S. MOTORS Motor, 1/2 HP, 1725 rpm, 56,115/230V (4114)
- U.S. MOTORS GP Motor, 1/3 HP, 1725V RPM, 115, 56Z (2911)
- U.S. MOTORS GP Motor, 1/2 HP, 1725V RPM, 115/208-230 (T12C2JCR)
- GENTEQ Direct Drive Blower Motor, 1 HP, ECM, 460V (6410)
- U.S. Motors Direct Drive Blower Motors