Shop All 3-Phase AC Motors
U.S. Motors
General Purpose Motor, 60 hp
Mfr # HD60V1BS
Zoro # G7732380
product price: $4,949.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,949.99
Free 30-Day Returns
Key Features
- Motor Thermal Protection None
- Max. Ambient Temp. 40 Degrees C
- RPM Range 3,001-3,600
- CC Number CC030A
- Shaft Dia. 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HD60V1BS
- Zoro # G7732380
- UPC # 786382124809
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 7/8 in |
Length Less Shaft | 26 7/16 in |
Overall Length | 30 3/16 in |
Shaft Length | 3 3/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 60 HP, Nameplate RPM 3,565, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 136.0/68.0 A, 364TS Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CDRB1BW50-90S)
- PIX V-Belt, Variable Speed 1-1/2 X 34.3 (2426V343)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx250 ft., 2900 psi (H19008-250R)
- PREVOST Industrial Safety Coupler, 1/2" FNPT (ISI 081203)
- U.S. MOTORS Motor, 460V, 1Ph, 3/4Hp, 1100Rpm, Em8233 (8233)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3D)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1DF)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (HR09)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (D2V2B)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 200V AC Voltage, 1,760 Nameplate RPM (184TTFBD6039)
- U.S. Motors General Purpose AC Motors