Shop All 3-Phase AC Motors
U.S. Motors
General Purpose Motor, 60 hp
Mfr # HD60P3E
Zoro # G7729072
product price: $5,717.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$5,717.99
Free 30-Day Returns
Key Features
- Ins. Class F
- No. of Speeds 1
- CC Number CC030A
- Overall Length 37 5/8 in
- Motor Design 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HD60P3E
- Zoro # G7729072
- UPC # 786382129484
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 37 5/8 in |
Length Less Shaft | 30 3/8 in |
Shaft Dia. | 2 7/8 in |
Shaft Length | 7 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 60 HP, Nameplate RPM 1,190, No. of Speeds 1, Voltage 230V AC, Full Load Amps 140.0/70.0 A, 404T Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 54" Outside Length, 1/2" Top Width, 1 Ribs (AX52)
- SPEEDAIRE Straight Swivel 1/4 in Hose I.D, 7/16"-20 UNF Thread (5A247)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 2, PK3 (CB141716)
- WESTWARD Grease Fitting And Cap Kit, Metric, 100 PC (3APF5)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U3P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (D32P2DC)
- U.S. MOTORS Motor, 230V 1Ph 1075Rpm 1/3Hp, Em3135 (3135)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1DC)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/208-230V AC Voltage (T13C2JC)
- U.S. MOTORS 3-Phase Metric Motor, 20 HP, 256 Frame, 208-230/460V AC Voltage, 1,775 Nameplate RPM (D20P2D)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 213/5 Frame, 230/460V AC Voltage, 3,550 Nameplate RPM (36VF01)
- U.S. Motors General Purpose AC Motors