Shop All 3-Phase AC Motors
U.S. Motors
General Purpose Motor, 50 hp
Mfr # CD50P1GS
Zoro # G7731820
product price: $3,579.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,579.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Mounting Type Rigid Base
- Motor Application General Application
- Frame 326TS
- Motor Shaft Design Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # CD50P1GS
- Zoro # G7731820
- UPC # 786382128999
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 7/8 in |
Overall Length | 28 3/4 in |
Length Less Shaft | 25 in |
Shaft Length | 3 3/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 50 HP, Nameplate RPM 3,560, No. of Speeds 1, Voltage 575V AC, Full Load Amps 45.0 A, 326TS Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Industrial Safety Coupler, 3/8 In FNPT (ISI 061202)
- PARKER Carbon Bag, Replacement (ESMK3)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 30 In Stroke (288-358)
- RULAND Coupling, Bellows Clamp, 24mmx24mm (MBC51-24-24-A)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1DF)
- U.S. MOTORS Motor, 7.5Hp 1765 208-230/460V 213Jm (UJ7P2DM)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/208-230V AC Voltage (T13C2JC)
- U.S. MOTORS Motor, 1/6Hp, 1050Rpm, 115V, Motor, Em1127P (1127P)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 208/230V, Em1860 (1860)
- U.S. MOTORS US Motors, ODP, 2 HP, 3-Phase, 1740 RPM Motor, D2P2D (D2P2D)
- DAYTON Capacitor-Start/Run Washdown Motor, 2 HP, 56C Frame, 208-230V AC Voltage, 1,745 Nameplate RPM (11G248)
- U.S. Motors General Purpose AC Motors