Shop All 3-Phase AC Motors
U.S. Motors
General Purpose Motor, 5 hp
Mfr # HD5P3EC
Zoro # G7726604
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$901.99
Free 30-Day Returns
Key Features
- Full Load Amps 15.2/14.2 A
- CC Number CC030A
- Motor Mounting Position Horizontal
- RPM Range 1,101-1,200
- Motor Design 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HD5P3EC
- Zoro # G7726604
- UPC # 786382123130
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 20 3/8 in |
Shaft Length | 2 7/8 in |
Shaft Dia. | 1 3/8 in |
Length Less Shaft | 17 1/2 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,175, No. of Speeds 1, Voltage 230V AC, Full Load Amps 15.2/14.2 A, 215TC Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Valve, Check, 1/8 In (CB13)
- TRICK SHOT Food Grade Penetrating Lubricant; Non-Toxic, Non-Flammable, Biodegradable, Solvent, 11 oz, 6PK (TSPL6PK)
- APACHE Apache 3 x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings, (98138067)
- INA Banded Ball Thrust Bearing, Bore 1/2 In (AKL.D1)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1DF)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U20P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U7P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U32P2DCR)
- U.S. MOTORS Motor, 1/6Hp, 1050Rpm, 115V, Motor, Em1127P (1127P)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- U.S. Motors 3-Phase AC Motors