Shop All 3-Phase AC Motors
U.S. Motors
General Purpose Motor, 5 hp
Mfr # HD5P2E
Zoro # G7726491
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- RPM Range 1,701-1,800
- Motor Service Factor 1.15
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Design 3-Phase
- Full Load Amps 12.7/6.3 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HD5P2E
- Zoro # G7726491
- UPC # 786382125271
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 13 9/16 in |
Overall Length | 16 5/16 in |
Shaft Dia. | 1 1/8 in |
Shaft Length | 2 3/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230V AC, Full Load Amps 12.7/6.3 A, 184T Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/70 HP, 3000 rpm, 115V, 3.3 (71213795M)
- NACHI E30200 Series Metric Taper Roller Bearing, E30203J (E30203J)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD (CA0200X062KW)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PP452O000000)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/208-230V AC Voltage (T13C2JC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U1P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (U2P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U1P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254 Frame, 460V AC Voltage, 1,775 Nameplate RPM (D15P2D)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (VEM3615T)
- U.S. Motors 3-Phase AC Motors